Shop All Cable Ties
Retyz
Releasable Cable Tie, Black, 0.09" W
Mfr # VRT-S06BK-TA
Zoro # G709990975
product price: $14.44
/pk 100, $0.14/ea
$14.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.09 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 1.49 in
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # VRT-S06BK-TA
- Zoro # G709990975
- UPC # 845425033581
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.09 in |
Max. Bundle Dia. | 1.49 in |
Actual Length | 6 in |
Nominal Length | 6 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Miniature |
Standards | UL Listed E513477 |
Locking Style | Push-Tab Release |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
UL Type | 94V-2, AH-2 |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | Flame Retardant, Plenum Rated, UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Plenum Rated | Yes |
Cable Tie Style | Releasable |
Outdoor Use | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.09 in, Nominal Length 6 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees F to 185 Degrees F, Flame Retardant Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 94V-2, AH-2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- Retyz Cable Ties