Shop All Recycling Kits
Returnpak
Disposal Box, Smoke Detector, XS
Mfr # SUPPLY-359
Zoro # G0649579
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions
- Height 8 in
- Width 8 in
- For Use With (6) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241)
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Returnpak
- MFR # SUPPLY-359
- Zoro # G0649579
- Country of Origin United States
- Category Recycling Kits
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Depth | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Overall Length | 8 in |
Size- Alpha | XS |
Details
Item | Disposal Box,Smoke Detector,XS |
Includes | 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions |
For Use With | (6) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241) |
Weight Capacity | 3 lbs. |
UN Approval No. | None |
Accessory Type | Smoke Detector Disposal Box |
Interconnectivity | None |
Product Type | Extra Small Smoke Detector Disposal Box |
Number of Detectors Held | 6 |
Description
Smoke Detector Disposal Box, Weight Capacity 3 lbs., 8 in Length, 8 in Width, 8 in Depth, Includes 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions, For Use With (6) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241), UN Approval No. None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- RETURNPAK Lead Apron Recycling Box, Medium (SUPPLY-317)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- RECYCLEPAK Veolia Electronics Recycling Kit, 18"x18"x12" (SUPPLY-197)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- Returnpak Recycling Kits