Shop All Recycling Kits
Returnpak
Disposal Box, Smoke Detector, M
Mfr # SUPPLY-348
Zoro # G0649481
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Includes 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions
- Length 12 in
- Height 12 in
- For Use With (24) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Returnpak
- MFR # SUPPLY-348
- Zoro # G0649481
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 12 in |
Length | 12 in |
Height | 12 in |
Depth | 12 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 12 in |
Size- Alpha | M |
Details
Item | Disposal Box,Smoke Detector,M |
Includes | 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions |
For Use With | (24) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241) |
UN Approval No. | None |
Weight Capacity | 10 lbs. |
Accessory Type | Smoke Detector Disposal Box |
Interconnectivity | None |
Product Type | Medium Smoke Detector Disposal Box |
Number of Detectors Held | 24 |
Description
Smoke Detector Disposal Box, Weight Capacity 10 lbs., 12 in Length, 12 in Width, 12 in Depth, Includes 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions, For Use With (24) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241), UN Approval No. None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- RETURNPAK Lead Apron Recycling Box, Medium (SUPPLY-317)
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- Returnpak Recycling Kits