Shop All Recycling Kits
Returnpak
Disposal Box, Smoke Detector, L
Mfr # SUPPLY-349
Zoro # G0649518
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 18 in
- Length 18 in
- For Use With (54) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241)
- Includes 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Returnpak
- MFR # SUPPLY-349
- Zoro # G0649518
- Country of Origin United States
- Category Recycling Kits
Dimensions
Height | 12 in |
Width | 18 in |
Length | 18 in |
Depth | 12 in |
Overall Width | 18 in |
Overall Height | 12 in |
Overall Length | 18 in |
Size- Alpha | L |
Details
Item | Disposal Box,Smoke Detector,L |
For Use With | (54) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241) |
Includes | 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions |
Accessory Type | Smoke Detector Disposal Box |
Interconnectivity | None |
Product Type | Large Smoke Detector Disposal Box |
Number of Detectors Held | 54 |
Description
Smoke Detector Disposal Box, 18 in Length, 18 in Width, 12 in Depth, Includes 4 Mil Liner, Instructions Manual, Liner Tie, Proof of Purchase, Returnpak Box with Attached Prepaid Return Shipping Label and Un2911 Dot Label, Smoke Detector, Terms and Conditions, For Use With (54) Intact Exempt Radioactive Smoke Detectors Containing a Radionuclide with an Activity Level Equal to or Less Than 1 Microcurie of Americium 241(AM-241)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 726-L-Vlh-Tc-P (726-L-VLH-TC-P)
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RP4SH)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- RETURNPAK Lead Apron Recycling Box, Medium (SUPPLY-317)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- RECYCLEPAK Medium 8Ft Fluorescent Lamp Recycling Bx (SUPPLY-044-SWS)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia Large 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-065)
- Returnpak Recycling Kits