Shop All Recycling Kits
Returnpak
COD Vial Disposal Pail, 5 gal.
Mfr # SUPPLY-309
Zoro # G7974289
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Dia. 11 9/20 in
- Length 14 9/100 in
- Bottom Dia. 10 3/20 in
- For Use With Very Small Quantity Generator Chemical Oxygen Demand Vials
- Restricted Non-Recyclable Material COD Reagent Vials That Do Not Contain Mercury, Spent Reagents From Other Testing Procedures/Methods, Unused Reagents That Do Not Contain Mercury or Are Used for Other Test Methods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Returnpak
- MFR # SUPPLY-309
- Zoro # G7974289
- Country of Origin United States
- Category Recycling Kits
Dimensions
Top Dia. | 11 9/20 in |
Length | 14 9/100 in |
Bottom Dia. | 10 3/20 in |
Details
Item | COD Vial Disposal Pail, 5 gal. |
For Use With | Very Small Quantity Generator Chemical Oxygen Demand Vials |
Restricted Non-Recyclable Material | COD Reagent Vials That Do Not Contain Mercury, Spent Reagents From Other Testing Procedures/Methods, Unused Reagents That Do Not Contain Mercury or Are Used for Other Test Methods |
Description
COD Vial Disposal Pail, 5 gal., 14 9/100 in Length, Not Applicable Width, Not Applicable Depth, 11 9/20 in Top Dia., 10 3/20 in Bottom Dia., For Use With Very Small Quantity Generator Chemical Oxygen Demand Vials
Restrictions
- This item has been restricted from sale in the following states: AK, AR, CA, HI, IL, MA, ME, MI, MN, NH, PR, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia Large 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-065)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7N/120V)
- SUNSHINE LIGHTING Sunlite Q100T3/CL 100W Double Ended T3 Halogen Bulb, RSC Base, Clear (03330-SU)
- RETURNPAK Lead Apron Recycling Box, Medium (SUPPLY-317)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" (SUPPLY-043)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- RECYCLEPAK Cubic Yard Electronics Recycling Kit (SUPPLY-260-SWS)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- Returnpak Recycling Kits