Shop All Aerosol Can Recycling Equipment
Returnpak
Can Recycling System, 6 Can Capacity
Mfr # SUPPLY-339
Zoro # G2478161
original price:
$83.53
5% off
new price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 6
- Includes 12 x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie
- For Use With Can Diameter 2 in to 3 in
- For Use With Can Height 10 in
- Can Counter Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Returnpak
- MFR # SUPPLY-339
- Zoro # G2478161
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Diameter | 2 in to 3 in |
For Use With Can Height | 10 in |
Maximum Aerosol Can Diameter | 3 in |
Maximum Aerosol Can Height | 10 in |
Minimum Aerosol Can Diameter | 2 in |
Details
Item | Aerosol Can Recycling System |
Aerosol Recycling Can Capacity | 6 |
Includes | 12 x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie |
Can Counter Included | No |
For Use With | Aerosol Spray Cans |
Series | ReturnPak(R) |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 6, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 10 in, Product Type Aerosol Can Recycling System, Includes 12 x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie, Series ReturnPak(R)
Restrictions
- This item has been restricted from sale in the following states: AK, AR, CA, CT, HI, MA, ME, MN, NH, NY, PR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BL)
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- RETURNPAK Can Recycling System, 12 Can Capacity (SUPPLY-340)
- PIG Aerosol Can Recycling System (DRM4000)
- JUSTRITE ProSolv Propane Cylinder Recycling System (DRM429)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- NEWSTRIPE AeroVent® Replacement Carbon Filter, 2 Pack, 10004898 (10004898)
- Returnpak Aerosol Can Recycling Equipment