Shop All Aerosol Can Recycling Equipment
Returnpak
Can Recycling System, 12 Can Capacity
Mfr # SUPPLY-340
Zoro # G2478198
original price:
$101.00
9% off
new price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 12
- For Use With Can Diameter 2 in to 3 in
- For Use With Can Height 10 in
- Can Counter Included No
- For Use With Aerosol Spray Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Returnpak
- MFR # SUPPLY-340
- Zoro # G2478198
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Diameter | 2 in to 3 in |
For Use With Can Height | 10 in |
Minimum Aerosol Can Diameter | 2 in |
Maximum Aerosol Can Height | 10 in |
Maximum Aerosol Can Diameter | 3 in |
Details
Aerosol Recycling Can Capacity | 12 |
Can Counter Included | No |
For Use With | Aerosol Spray Cans |
Includes | 12 x 12 in Absorbent Pad, 4 mil Liner, Liner Tie |
Item | Aerosol Can Recycling System |
Series | ReturnPak(R) |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 12, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 10 in, Product Type Aerosol Can Recycling System, Includes 12 x 12 in Absorbent Pad, 4 mil Liner, Liner Tie, Series ReturnPak(R)
Restrictions
- This item has been restricted from sale in the following states: AK, AR, CA, CT, HI, MA, ME, MN, NH, NY, PR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 18 Dia., 180° Viewing Angle (670541)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- SIGNMISSION OSHA Notice Sign, 12" H, 18" W, Rigid Plastic, NOTICE No Entry Without Permission Sign, Landscape (OS-NS-P-1218-L-16095)
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- JUSTRITE Replacement Carbon Cartridge, PK2 (28223)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- JUSTRITE Replacement Gasket, Neoprene (28216)
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 (28198)
- Returnpak Aerosol Can Recycling Equipment