Shop All Truck Bed Covers
Retrax
SUPER DUTY F-250-450 LB 99-16
Mfr # T-80323
Zoro # G610951225
product price: $3,092.99
/ea
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Aluminum
- Type Hard Manual Retractable
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrax
- MFR # T-80323
- Zoro # G610951225
- UPC # 840563126003
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Aluminum |
Type | Hard Manual Retractable |
Installation Type | Clamp-On |
Locking Type | Key Lock |
Drilling Required | Drilling Not Required |
Finish | Matte |
Color | Black |
Description
Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System
- •Opens Or Closes Easily One Handed
- •Key Lockable
- •Heavy Dust Aluminum Slat: Constructed From Heavy-Duty Aluminum Slats That Are Engineered To Retract Without Joints Or Hinges
- •Scratch Resistant Matte Finish: Rugged And Durable Matte Powdercoat Finish For Both Style And Dependability
- •Patented Low-Profile Design Incorporates A Front Cover That Is Flush With The Truck Bed Cover; Streamlines The Overall Appearance And Provides A Firm, Dependable Seal To Help To Keep The Truck Bed Dry
- •Sealed Ball Bearings: Ball-Bearings Provide Smooth Operation, Preventing The Cover From Binding When Opening Or Closing
- •Ultimate Cargo Management: Pairing The Trax Rail System With Accessories Optimizes Cargo Capacity To Handle Whatever Adventure Awaits You
- •Full Cover Functionality: Maintain Complete Functionality Of The Cover And Full Access
- •Integrated Trax Rail System: The Integrated Trax Rail System Works Well With Most T-Slot Rack Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2/R-2x150)
- FUNNEL KING Drain Pan, Steel, 12-39/64" L x 11-27/64"W (94490)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W375)
- RETRAX 15-C F150 SUPER CREW/SUPER CAB 5.5FT BED RETRAXONE MX (60373)
- RETRAX Manual Retractable, Key Lockable, Matte Black, Aluminum, With Trax Rail System (T-80378)
- RETRAX TONNO HARD CANNISTER MANUAL Manual Retractable Key Lockable Black Matte Aluminum With Trax Rail (T-80861)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System (T-80232)
- RETRAX 20-C SILVERADO/SIERRA 2500/3500 6.9FT RETRAXONE MX WITHOUT CARBONPRO BED (60484)
- RETRAX 19-C SILVERADO/SIERRA 5.8FT BED RETRAXPRO MX (80481)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00801)
- Retrax Truck Bed & Tailgate Accessories