Shop All Truck Bed Covers
Retrax
RETRAXPRO MX
Mfr # 80488
Zoro # G810951292
product price: $2,930.99
/ea
Free Shipping & Returns
$2,930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Color Black
- Finish Matte
- Locking Type Key Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrax
- MFR # 80488
- Zoro # G810951292
- UPC # 840563104964
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Finish | Matte |
Locking Type | Key Lock |
Type | Hard Manual Retractable |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Material | Aluminum |
Description
Manual Retractable, Key Lockable, Matte Black, Aluminum, Without Stake Pocket Cutouts
- •Key Lockable
- •Constructed From Heavy-Duty Aluminum Slats That Are Engineered To Retract Without Trapping Dust, Wear Out Or Freeze
- •The Patented Low-Profile Design Incorporates A Front Cover That Is Flush With The Truck Bed Cover
- •MX Covers Are Given A Rugged And Durable Matte Powder Coated Finish For Both Style And Dependability
- •Sealed Ball-Bearing Rollers Mounted Onto The Aluminum Support Beams Allow The MX Truck Bed Cover To Retract Or Close Effortlessly Without The Use Of Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cuttrwhel Replacment /F-158 (41312)
- A & I PRODUCTS Gas Strut Cylinder, Door 24" x1" x1" (A-T217241)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-224)
- ORALITE Reflective Tape, W 6 In, Red (18714)
- RETRAX F-150 SC, S.CAB & R.CAB 6.5' BED (T-80374)
- RETRAX TONNO HARD CANNISTER MANUAL Manual Retractable Key Lockable Black Matte Aluminum With Trax Rail (T-80861)
- RETRAX Manual Retractable, Key Lockable, Matte Black, Aluminum, With Trax Rail System (T-80378)
- RETRAX 20-C SILVERADO/SIERRA 2500/3500 6.9FT RETRAXONE MX WITHOUT CARBONPRO BED (60484)
- RETRAX 15-C F150 6.5FT BED RETRAXONE MX (60374)
- RETRAX 09-18 RAM 1500/10-C RAM 2500/3500(19-C CLASSIC)6.5FT BED W/O RAMBOX RETRAXONE MX (60232)
- TRUXEDO 19-C RANGER 5FT PRO X15 (1431001)
- Retrax Truck Bed & Tailgate Accessories