Shop All Truck Bed Covers
Retrax
RETRAXONE MX
Mfr # 60337
Zoro # G810951438
product price: $1,982.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Finish Matte
- Locking Type Key Lock
- Material Polycarbonate Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrax
- MFR # 60337
- Zoro # G810951438
- UPC # 840563105107
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Drilling Required | Drilling Not Required |
Finish | Matte |
Locking Type | Key Lock |
Material | Polycarbonate Plastic |
Installation Type | Clamp-On |
Type | Hard Manual Retractable |
Color | Black |
Description
Manual Retractable, Key Lockable, Matte Black, Polycarbonate
- •Key Lockable
- •Constructed From A One-Piece Sheet Of Polycarbonate That Is Engineered To Retract Without Joints Or Hinges That Can Trap Dust, Wear Out Or Freeze
- •The Patented Low-Profile Design Incorporates A Front Cover That Is Flush With The Truck Bed Cover
- •MX Covers Are Given A Rugged And Durable Matte Powder Coated Finish For Both Style And Dependability
- •The Clamp-On Bed Cover Can Be Installed By Anyone With Basic Hand Tools. No Two Trucks Are Exactly A Like So Our Mounting System Is Adjustable For A Perfect, No Hassle Fit Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92 (38566P)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 7 Inch Units (010-13131-00)
- DENSO Radiator 2007-2009 Hyundai Santa Fe 2.7L 3.3L, 221-3705 (221-3705)
- RETRAX 20-C SILVERADO/SIERRA 2500/3500 6.9FT RTX70484 (70484)
- RETRAX F-150 SC, S.CAB & R.CAB 6.5' BED (T-80374)
- RETRAX Manual Retractable, Key Lockable, Matte Black, Aluminum, With Trax Rail System (T-80378)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System (T-80232)
- RETRAX 17-C RIDGELINE RETRAXPRO MX (80502)
- RETRAX 19-C SILVERADO/SIERRA 5.8FT BED RETRAXONE MX (60481)
- TRUXEDO 15-C COLORADO/CANYON 5FT WITH SPORT BAR LO PRO TONNEAU COVER (549901)
- Retrax Truck Bed Covers