Shop All Truck Bed Covers
Retrax
POWERTRAXPRO XR
Mfr # T-90484
Zoro # G610951515
product price: $3,748.99
/ea
Free Shipping & Returns
$3,748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Installation Type Clamp-On
- Material Aluminum
- Compatible With Ladder Rack Ladder Rack Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrax
- MFR # T-90484
- Zoro # G610951515
- UPC # 840563103936
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Installation Type | Clamp-On |
Material | Aluminum |
Compatible With Ladder Rack | Ladder Rack Compatible |
Finish | Matte |
Type | Hard Power Retractable |
Drilling Required | Drilling Not Required |
Color | Black |
Locking Type | Remote Control Lock |
Description
Power Retractable, Remote Control Lock, Black, Aluminum, With Trax Rail System
- •Remote Control Lock
- •Constructed From Heavy-Duty Aluminum Slats That Are Engineered To Retract Without Trapping Dust, Wear Out Or Freeze
- •Integrated Trax Rail System Works Well With Most T-Slot Rack Accessories From Rhino Rack, Yakima, Thule, And Many More
- •Utilizing A Remote Keyfob, This Retractable Pickup Bed Cover Opens And Closes At The Touch Of A Button
- •Wireless Operation Allows Bed Cover To Easily Open And Close, And An Electromagnetic Brake Allows It To Lock In Any Position Along The Rail
- •Patented Low-Profile Design Incorporates A Front Cover That Is Flush With The Truck Bed Cover, Which Streamlines The Overall Appearance
- •Sealed Ball-Bearing Rollers Are Mounted Onto Each Section And This Allows The PowertraxPRO XR To Open And Close Easily With One Hand, Without The Need For Pull Straps, Velcro, Snaps Or Springs
- •Ball-Bearings Provide Smooth Operation, Preventing The Cover From Binding When Opening Or Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- QUICKCABLE Adapter Bushing, 2 Gauge, PK10 (6054-010)
- SUR&R Fitting, For 5/16" Fuel Connectors, PK2 (K050)
- URO PARTS Fuel Sending Unit, 1367253 (1367253)
- RETRAX 20-C SILVERADO/SIERRA 2500/3500 6.9FT RETRAXONE MX WITHOUT CARBONPRO BED (60484)
- RETRAX 17-C RIDGELINE RETRAXPRO MX (80502)
- RETRAX 20-C SILVERADO/SIERRA 2500/3500 6.9FT RTX70484 (70484)
- RETRAX 19-C SILVERADO/SIERRA 5.8FT BED RETRAXONE MX (60481)
- RETRAX 15-20 F150 SUPER CREW/SUPER CAB 5.5FT RETRAXPRO MX COVERS THE STAKE POCKET HOLES (80373)
- RETRAX 19-C SILVERADO/SIERRA 5.8FT BED RETRAXPRO MX (80481)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- Retrax Truck Bed & Tailgate Accessories