Shop All Truck Bed Covers
Retrax
F-150 SC, S.CAB & R.CAB 6.5' BED
Mfr # T-80374
Zoro # G910951277
product price: $2,930.99
/ea
Free Shipping & Returns
$2,930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Finish Matte
- Installation Type Clamp-On
- Locking Type Key Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrax
- MFR # T-80374
- Zoro # G910951277
- UPC # 840563124849
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Finish | Matte |
Installation Type | Clamp-On |
Locking Type | Key Lock |
Type | Hard Manual Retractable |
Drilling Required | Drilling Not Required |
Color | Black |
Material | Aluminum |
Description
Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System
- •Opens Or Closes Easily One Handed
- •Key Lockable
- •Heavy Dust Aluminum Slat: Constructed From Heavy-Duty Aluminum Slats That Are Engineered To Retract Without Joints Or Hinges
- •Scratch Resistant Matte Finish: Rugged And Durable Matte Powdercoat Finish For Both Style And Dependability
- •Patented Low-Profile Design Incorporates A Front Cover That Is Flush With The Truck Bed Cover; Streamlines The Overall Appearance And Provides A Firm, Dependable Seal To Help To Keep The Truck Bed Dry
- •Sealed Ball Bearings: Ball-Bearings Provide Smooth Operation, Preventing The Cover From Binding When Opening Or Closing
- •Ultimate Cargo Management: Pairing The Trax Rail System With Accessories Optimizes Cargo Capacity To Handle Whatever Adventure Awaits You
- •Full Cover Functionality: Maintain Complete Functionality Of The Cover And Full Access
- •Integrated Trax Rail System: The Integrated Trax Rail System Works Well With Most T-Slot Rack Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- GENIE KEYLESS ENTRY PAD (41248R)
- SPRINGFIELD Base Insert, #2100038 (2100038)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- RETRAX 15-C F150 SUPER CREW/SUPER CAB 5.5FT BED RETRAXONE MX (60373)
- RETRAX 20-C SILVERADO/SIERRA 2500/3500 6.9FT RTX70484 (70484)
- RETRAX 15-C F150 6.5FT BED RETRAXONE MX (60374)
- RETRAX 09-18 RAM 1500/10-C RAM 2500/3500(19-C CLASSIC)6.5FT BED W/O RAMBOX RETRAXONE MX (60232)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Polycarbonate (T-60484)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System (T-80232)
- TRUXEDO 20-C GLADIATOR PRO X15 WITH AND WITHOUT TRAIL RAIL SYSTEM TONNEAU (1423201)
- Retrax Truck Bed Covers