Shop All Cell Phone Accessories
Retrak
Retractable Black Charge & Sync Lightnin, ETPRUC
Mfr # ETPRUC
Zoro # G8868199
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Tangle-free, Retractable, Reversible
- Cable Type USB
- Package Type Retail
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retrak
- MFR # ETPRUC
- Zoro # G8868199
- UPC # 816983016026
- Country of Origin China
- Category Cell Phone Accessories
Details
Color | Black |
Features | Tangle-free, Retractable, Reversible |
Cable Type | USB |
Package Type | Retail |
Product Type | Data Transfer Cable |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- KENSINGTON Headset, Hi-Fi Headphone (33137)
- RETRAK Micro Usb In-House Retractable Car Charg (ETPRM5CAR)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S20 FE 5G (GGBIGED228SS09A)
- 7TECH 7Tech 7tech-os-1 Original Nano Liquid Screen Protector- 1 ml (7tech-os-1)
- RAM MOUNTS Replacement for RAM Mounts Ram-234-3fl (RAM-234-3FL RAM MOUNTS)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- LOVEHANDLE Phone Grip Vintage Rose (L-028-18)
- TOUGHBUILT Smartphone Pouch (TB-33C)
- Retrak Cell Phone Accessories