Shop All Cell Phone Accessories
Retrak
Premier Retractable 10 Ft Usb-C To C C
Mfr # ETPRUC10
Zoro # G8869090
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 10 ft
- Features Tangle-free, Retractable
- Product Type Data Transfer Cable
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrak
- MFR # ETPRUC10
- Zoro # G8869090
- UPC # 816983017368
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Cable Length | 10 ft |
Details
Color | Black |
Features | Tangle-free, Retractable |
Product Type | Data Transfer Cable |
Package Type | Retail |
Cable Type | USB |
Description
The RETRAK Premier Retractable 10 Ft USB-C to C Cable is a data transfer cable with a 10 ft length and a black color. It is a USB-C type cable.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Blue Three-Pack (T270TP)
- RETRAK Micro Usb In-House Retractable Car Charg (ETPRM5CAR)
- TRIPP LITE Replacement for Tripp Lite N001-010-bl (N001-010-BL TRIPP LITE)
- SWE-TECH 3C Smart Gear 40 inch Bluetooth Telescoping Selfie Stick, Black (FWT8001-10101)
- WEBOOST WeBoost Drive Magnetic Outside Antenna (311215)
- COMMSCOPE Replacement for Tessco Cellmax-o-cpusei (CELLMAX-O-CPUSEI)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- POPSOCKETS PopGrip, Oil Agate (804834)
- Retrak Cell Phone Accessories