Shop All Cell Phone Accessories
Retrak
Premier Black Retractable Auxiliary Cabl
Mfr # ETPRAUX
Zoro # G8868138
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 6 ft
- Features Strain Relief, Retractable
- Product Type Audio Cable
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrak
- MFR # ETPRAUX
- Zoro # G8868138
- UPC # 816983014107
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Cable Length | 6 ft |
Details
Color | Black |
Features | Strain Relief, Retractable |
Product Type | Audio Cable |
Package Type | Retail |
Cable Type | Mini-phone |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- PYLE Microphone Stand (PMKSDT25)
- ITT CANNON DSUB 25F SOD G30 ZINC (DBM25SA176)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- RETRAK Micro Usb In-House Retractable Car Charg (ETPRM5CAR)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab-smu (RAM-HOL-TAB-SMU RAM MOUNTS)
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Iridescent (GGACXXC208AP15C)
- RAM MOUNTS Replacement for RAM Mounts Ram-111u-b (RAM-111U-B RAM MOUNTS)
- PANDUIT Replacement for Panduit Cj688tgwh (CJ688TGWH PANDUIT)
- GADGET GUARD Flex Antimicrobial Screen Protector for Apple iPhone 14 / 13 Pro / 13 (VG-GGFLEXD228AP09A)
- POPSOCKETS PopGrip Premium, Clear Iridescent (805443)
- Retrak Cell Phone Accessories