Shop All Cell Phone Accessories
Retrak
Premier Black Hands-Free Mic + Retractab
Mfr # ETPRAUXMIC
Zoro # G8868619
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Features Molded, Strain Relief, Tangle-free, Retractable
- Product Type Audio Cable
- Cable Type Mini-phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retrak
- MFR # ETPRAUXMIC
- Zoro # G8868619
- UPC # 816983014398
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Cable Length | 6 ft |
Details
Features | Molded, Strain Relief, Tangle-free, Retractable |
Product Type | Audio Cable |
Cable Type | Mini-phone |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah Battery for REC SOLAR Solar Panels (ML100-1247)
- ILC Replacement for Fisher Price 00801-1869 Battery (00801-1869 BATTERY FISHER PRICE)
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- RETRAK Micro Usb In-House Retractable Car Charg (ETPRM5CAR)
- UNIVERSAL Phone Stand, Black, 10-1/2in. Dx5-1/4in. H (UNV08116)
- NITE IZE Rotating Smartphone Bar Mount (SUSBM-01-R3)
- RAM MOUNTS Replacement for RAM Mounts Ram-234-5u (RAM-234-5U RAM MOUNTS)
- GET POWER GetPower Dual USB Car Adapter (CWP-2USBDCMULTI)
- POPSOCKETS PopMount 2 Flex Mount, Black (803735)
- ATLAS Atlas ATLSZ071 Selfie Extendable Handheld Stick Monopod with Seperate Remote for Smartphone (ATLSZ071)
- Retrak Cell Phone Accessories