Shop All Cell Phone Accessories
Retrak
Black Hands-Free Mic Retr Cass Adaptor
Mfr # ETPRCSSTT
Zoro # G8867928
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.4"
- Length 7.2"
- Width 3.5"
- Product Type Audio Cassette Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retrak
- MFR # ETPRCSSTT
- Zoro # G8867928
- UPC # 816983014350
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Height | 1.4" |
Length | 7.2" |
Width | 3.5" |
Details
Color | Black |
Product Type | Audio Cassette Adapter |
Compatibility | iPod, MP3 Player, Pportable CD Player |
Description
This RETRAK brand Black Hands-Free Mic Retr Cass Adaptor is black in color, with a height of 1.4", a length of 7.2", and a width of 3.5". It is an audio cassette adapter type of product.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-4)
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- ITT CANNON DSUB 37F CRIMP GF ZINC (DCMA37S)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replacement Battery for APC SUA1500X93 SUA750XL UPS (ML22-1231119)
- RETRAK Micro Usb In-House Retractable Car Charg (ETPRM5CAR)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18162 AC-DC Adapter Charger Cord (010-SPS-18162)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- PIVO Pod Lite Fitness Tracking Phone Holder, Auto 360 deg. Rotation, Handsfree Video Recording - Gray (PV-P1L06)
- POPSOCKETS PopGrip Premium, Clear Iridescent (805443)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- PIVO Pod Auto Face Tracking Phone Holder, 360 deg. Rotation, 6 Speed with Remote Control (NPVS)
- Retrak Cell Phone Accessories