Shop All Traffic Barricades
Retracta-Cone
Retracta-Cone Topper, Aluminum, 8 1/2 in H, 180 in L, 3 1/4 in W, Orange
Mfr # RC15FO-RWD
Zoro # G0123405
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Aluminum
- Height 8 1/2 in
- Weight 2 lb
- Length 180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Cone
- MFR # RC15FO-RWD
- Zoro # G0123405
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 8 1/2 in |
Length | 180 in |
Width | 3 1/4 in |
Outside Diameter | 3 3/4 in |
Outside Dia. | 3 1/4 in |
Overall Height | 8 1/2 in |
Belt Length | 15 ft |
Belt Height | 8 1/2 in |
Maximum Belt Length | 15 ft |
Details
Item | Retracta-Cone Topper |
Color | Orange |
Material | Aluminum |
Weight | 2 lb |
Sub-Category | Traffic Cone Barrier Belt |
For Use With | Standard Traffic Cones |
Belt Color | Red/White |
Housing Material | Steel |
Belt Housing Color | Orange |
Series | RETRACTA-BELT |
For Use With Product Type | Traffic Cones |
Belt Material | Aluminum |
Description
Retracta-Cone Topper, Belt Color Red/White, Maximum Belt Length 15 ft, Belt Height 8 1/2 in, For Use With Product Type Traffic Cones, Housing Material Steel, Belt Material Aluminum, Outside Diameter 3 3/4 in, Overall Height 8 1/2 in, Weight 2 lb, Belt Housing Color Orange, Series RETRACTA-BELT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- LYLE Lockout Tagout Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0580-ND_7X5)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- RETRACTA-CONE Retracta-Cone Topper, Plastic, 9 1/2 in H, 120 in L, 2 1/2 in W, Orange (RC10FO-BYD)
- LAKESIDE PLASTICS 12" Traffic Cone, Orange, 1-1/2 lb (1250-00)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 18" (TC-18R)
- PLASTICADE A-Frame Barricade, 2-6 ft., I-Beam, HIP (2003-A6HI-P)
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- Retracta-Cone Traffic Safety