Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Warehouse Barrier, 30ft CAUTION DO NOT EN
Mfr # WH412YW30-CAU-HC
Zoro # G8172053
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message Caution - Do Not Enter
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW30-CAU-HC
- Zoro # G8172053
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution - Do Not Enter |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Color | Yellow |
Finish | Yellow |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Legend | Caution Do Not Enter |
Legend Color | Black |
Frame Color | Yellow |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 30 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- BOSS Glove Double Leather Palm Lrg (4057)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Small (SV712FG (S))
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 11' RD "CAUTION DO NOT ENTER" WHTE (WM115-PS-CAURW-F-S-110)
- Retracta-Belt Wall Mounted Retractable Barriers