Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Warehouse Barrier, 20ft Black/Yellow Belt
Mfr # WH412YW20-BYD-HC
Zoro # G7811842
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Belt Color Black/Yellow
- Type Wall Mount Single Line Belt
- Belt Length 20 ft
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW20-BYD-HC
- Zoro # G7811842
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Finish | Yellow |
Belt Color | Black/Yellow |
Type | Wall Mount Single Line Belt |
Mounting Style | Hose Clamp Mounting Plate |
Includes | Hose Clamp Mount, S-Hook Belt End |
Color | Yellow |
Item | Warehouse Mount Retractable Belt Barrier |
Number of Belts | 1 |
Belt Pattern | Diagonal Stripe |
Frame Color | Yellow |
Includes Mounting Hardware | Included |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 20 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Yellow, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft Black/Yellow Belt (WH412YW15-BYD-HC)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- BANNER STAKES 15' Yellow ''Caution'' Magnetic Wall Mount Belt Barrier MH1501 (466MH1501)
- Retracta-Belt Wall Mounted Retractable Barriers