Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Warehouse Barrier, 15ft Black/Yellow Belt
Mfr # WH412YW15-BYD-HC
Zoro # G7991453
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Mounting Style Hose Clamp Mounting Plate
- Type Wall Mount Single Line Belt
- Belt Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW15-BYD-HC
- Zoro # G7991453
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Color | Yellow |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Belt Color | Black/Yellow |
Item | Warehouse Mount Retractable Belt Barrier |
Includes | Hose Clamp Mount, S-Hook Belt End |
Finish | Yellow |
Number of Belts | 1 |
Frame Color | Yellow |
Belt Pattern | Diagonal Stripe |
Includes Mounting Hardware | Included |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Yellow, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Y02 (470Y02)
- GLAS-COL Glove Bag, PK6 (108D X-17-17H)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- Retracta-Belt Crowd Control