Shop All Traffic Barricades
Retracta-Belt
Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black
Mfr # WP6500SB
Zoro # G8251537
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Height 8 in
- Weight 1 lb
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WP6500SB
- Zoro # G8251537
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 8 in |
Length | 4 in |
Overall Height | 8 in |
Overall Length | 4 in |
Details
Item | Wall Mounted Bracket |
Color | Black |
Material | Aluminum |
Weight | 1 lb |
Finish | Black |
For Use With | Retracta-Belt(R) 65 ft Wall Mounts |
Accessory Type | Wall Mounted Bracket |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | WM6500 |
Product Type | Mounting Bracket |
Compatible Manufacturer Model Number | WM6500 |
Compatible Manufacturer Part Number | WM6500 |
For Use with Mfr. Model Number | WM6500 |
For Use With Mfr. Model Number | WM6500 |
Description
Wall Mounted Bracket, Product Type Mounting Bracket, For Use With Retracta-Belt(R) 65 ft Wall Mounts, Overall Height 8 in, Weight 1 lb, Color Black, Overall Length 4 in, Material Aluminum, Finish Black, Compatible with Manufacturer Model Number WM6500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- GUARDIAN Single Lane Speed Hump 10FtLx2FtW (DH-SP-21-10)
- Retracta-Belt Traffic Barricades