Shop All Traffic Barricades
Retracta-Belt
Wall Mount Receiver, Aluminum, 3 in H, 2 in L, Black
Mfr # RE6500
Zoro # G8449147
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Height 3 in
- Weight 1 lb
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # RE6500
- Zoro # G8449147
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 in |
Length | 2 in |
Overall Height | 3 in |
Overall Length | 2 in |
Details
Item | Wall Mount Receiver |
Color | Black |
Material | Aluminum |
Weight | 1 lb |
For Use With | Retracta-Belt(R) SM6500 65 ft Stand Mounts, Retracta-Belt(R) WM6500 Wall Mounts |
Finish | Black |
Accessory Type | Wall Mount Receiver |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | SM6500, WM6500 |
Product Type | Loop Belt Receiving End |
Compatible Manufacturer Model Number | SM6500, WM6500 |
Compatible Manufacturer Part Number | SM6500, WM6500 |
For Use with Mfr. Model Number | SM6500, WM6500 |
For Use With Mfr. Model Number | SM6500, WM6500 |
Description
Wall Mount Receiver, Product Type Loop Belt Receiving End, For Use With Retracta-Belt(R) SM6500 65 ft Stand Mounts, Retracta-Belt(R) WM6500 Wall Mounts, Overall Height 3 in, Weight 1 lb, Color Black, Overall Length 2 in, Material Aluminum, Finish Black, Compatible with Manufacturer Model Number SM6500, WM6500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, L (V1210260U-L)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 2XL (FRTC4B-2XL)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- Retracta-Belt Traffic Safety