Shop All Traffic Barricades
Retracta-Belt
Wall Mount Receiver, 3 1/4 in H, Black
Mfr # HDRE
Zoro # G7883461
original price:
$19.55
10% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 3 1/4 in
- Weight 0.1 lb
- Finish Black
- For Use With Retracta-Belt(R) 50 ft Wall Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # HDRE
- Zoro # G7883461
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 1/4 in |
Overall Height | 3 1/2 in |
Details
Item | Wall Mount Receiver |
Color | Black |
Weight | 0.1 lb |
Finish | Black |
For Use With | Retracta-Belt(R) 50 ft Wall Mounts |
Accessory Type | Wall Mount Receiver |
Number of Belts | 0 |
Compatible with Manufacturer Model Number | WM5000 |
Product Type | Heavy Duty Receiving End |
Compatible Manufacturer Model Number | WM5000 |
Compatible Manufacturer Part Number | WM5000 |
For Use with Mfr. Model Number | WM5000 |
For Use With Mfr. Model Number | WM5000 |
Description
Wall Mount Receiver, Product Type Heavy Duty Receiving End, For Use With Retracta-Belt(R) 50 ft Wall Mounts, Includes Not Applicable, Overall Height 3 1/2 in, Weight 0.1 lb, Color Black, Finish Black, Compatible with Manufacturer Model Number WM5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F64)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- CONDOR Replacement Keys, 1-5/8" D, 1-5/8" W, PK2 (799LC0)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 4XL, 52-58" Waist Size (11098)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- QUEUE SOLUTIONS ConePro 600, Orange, 25' Yellow/Black DANGER FORKLIFT TRUCKS Belt (CP600O-YBDFT250)
- Retracta-Belt Traffic Barricades