Shop All Crowd Control Post & Ropes
Retracta-Belt
Wall Mount Plate, 5"L, Includes Hose Clamp
Mfr # WP412HC-RD
Zoro # G5049095
original price:
$49.10
15% off
new price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 5 in
- Material Polycarbonate
- Finish Red
- For Use With Wall Mounted Retractable Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WP412HC-RD
- Zoro # G5049095
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Overall Height | 4 in |
Overall Width | 1 in |
Base Diameter | 5 in |
Details
Item | Wall Mount Plate |
Color | Red |
Material | Polycarbonate |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier |
Includes | (2) Screws, Hose Clamp |
Accessory Type | Wall Mount Plate |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Includes (2) Screws, Hose Clamp, Overall Height 4 in, Color Red, Overall Length 5 in, Overall Width 1 in, Material Polycarbonate, Finish Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, XL (86550/XL)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- Retracta-Belt Crowd Control Post & Ropes