Shop All Crowd Control Post & Ropes
Retracta-Belt
Wall Mount Plate, 5" L, Polycarbonate, Red
Mfr # WP412V-RD
Zoro # G5049068
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 5 in
- Material Polycarbonate
- Includes (2) Screws, Hook-and-Loop Clamp
- For Use With Wall Mounted Retractable Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WP412V-RD
- Zoro # G5049068
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Overall Height | 4 in |
Overall Width | 1 in |
Base Diameter | 5 in |
Details
Item | Wall Mount Plate |
Color | Red |
Material | Polycarbonate |
Includes | (2) Screws, Hook-and-Loop Clamp |
For Use With | Wall Mounted Retractable Barrier |
Finish | Red |
Accessory Type | Wall Mount Plate |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Includes (2) Screws, Hook-and-Loop Clamp, Overall Height 4 in, Color Red, Overall Length 5 in, Overall Width 1 in, Material Polycarbonate, Finish Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NitrileExamLC)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- SHOP TUFF Shop Tuff STF-3618DM 36 x 18 in. Door Mat (STF-3618DM)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 8 Flat Top 7 Maroon Rope (C-Kit-8-SS-FL-7-PVR-MN-PS)
- Retracta-Belt Crowd Control