Shop All Crowd Control Post & Ropes
Retracta-Belt
Wall Mount Plate, 10" L, Polycarbonate, Red
Mfr # WP412V1-RD
Zoro # G5049077
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 10 in
- Material Polycarbonate
- Finish Red
- For Use With Wall Mounted Retractable Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WP412V1-RD
- Zoro # G5049077
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 10 in |
Overall Height | 4 in |
Overall Width | 1 in |
Base Diameter | 10 in |
Details
Item | Wall Mount Plate |
Color | Red |
Material | Polycarbonate |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier |
Includes | (2) Screws, Hook-and-Loop Clamp |
Accessory Type | Wall Mount Plate |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Includes (2) Screws, Hook-and-Loop Clamp, Overall Height 4 in, Color Red, Overall Length 10 in, Overall Width 1 in, Material Polycarbonate, Finish Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV73)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- MONTOUR LINE Orange Delineator Post with Base (6 pack) and 50 Ft. Yellow Chain (DL1-OR-10-KT-6-CH-CH-20-YW-50-BX)
- Retracta-Belt Crowd Control Post & Ropes