Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 30ft Yellow Belt
Mfr # WM412SB30-YW-RE
Zoro # G7869163
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB30-YW-RE
- Zoro # G7869163
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Yellow |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Black |
Finish | Black |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, WP412M-SB, WP412M-YW, SUB-ME, SUB-SHOOK, RE, 301BA-RCV-HBW |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Weight | 5 lb |
Legend | No Legend |
Number of Belts | 1 |
Frame Material | Polycarbonate |
Includes Mounting Hardware | Included |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 IRUV 5 Unbound (29080)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Black/Yellow Belt (708417YB)
- Retracta-Belt Wall Mounted Retractable Barriers