Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 25ft -CAUTION DO NOT ENTER
Mfr # WM412YW25-CAU-RE
Zoro # G8334401
original price:
$205.31
9% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Yellow
- Belt Message Caution - Do Not Enter
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412YW25-CAU-RE
- Zoro # G8334401
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 7XL (61655)
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 10' Black Belt (708415BK)
- Retracta-Belt Wall Mounted Retractable Barriers