Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 15ft Red Belt
Mfr # WM412SB15-RD-RE
Zoro # G8475284
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB15-RD-RE
- Zoro # G8475284
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Belt Width | 2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Red |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Finish | Black |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, WP412M-SB, WP412M-YW, SUB-ME, SUB-SHOOK, RE |
Color | Black |
Type | Wall Mount Single Line Belt |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Material | Polycarbonate |
Belt Pattern | No Pattern |
Includes Mounting Hardware | Included |
Reflectivity | Non-Reflective |
Number of Belts | 1 |
Frame Color | Black |
Weight | 5 lb |
Legend | No Legend |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- FIRST ALERT 2 Pack 10 year Battery-Powered Photoelectric Smoke Detector (1046736)
- ADVANTUS Key Tags Label Window, 0.88 x 0.19 x 2, Dark Blue, PK6, 6PK (KEY98019)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MADM306VS)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- MONTOUR LINE Retr. Belt Barrier Black Warehouse Rack Mount, 7.5ft Fl.Yel Belt (M) (WMX140-BK-FYW-WR-M-75)
- Retracta-Belt Wall Mounted Retractable Barriers