Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 15ft -CAUTION DO NOT ENTER
Mfr # WM412SB15-CAU-RE
Zoro # G8029366
original price:
$136.99
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Mounting Style Removable Mounting Plate
- Belt Length 15 ft
- Width (In.) 4 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB15-CAU-RE
- Zoro # G8029366
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 in |
Belt Length | 15 ft |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T915)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 20ft.L (WH412SB20-CAU-MM)
- RETRACTA-BELT Warehouse Barrier, 25ft Black/Yellow Belt (WH412YW25-BYD-HC)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Green Belt (WPM400B-GN150)
- Retracta-Belt Wall Mounted Retractable Barriers