Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 15ft Black/Yellow Belt
Mfr # WM412SB15-BYD-RE
Zoro # G8117514
original price:
$173.43
6% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Black/Yellow
- Type Wall Mount Single Line Belt
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Width (In.) 4 1/2 in
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, WP412M-SB, WP412M-YW, SUB-ME, SUB-SHOOK, RE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB15-BYD-RE
- Zoro # G8117514
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Belt Length | 15 ft |
Overall Height | 4 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Details
Belt Color | Black/Yellow |
Type | Wall Mount Single Line Belt |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, WP412M-SB, WP412M-YW, SUB-ME, SUB-SHOOK, RE |
Mounting Style | Removable Mounting Plate |
Color | Black |
Item | Wall Mounted Retractable Belt Barrier |
Finish | Black |
Frame Color | Black |
Frame Material | Polycarbonate |
Legend | No Legend |
Includes Mounting Hardware | Included |
Belt Pattern | Diagonal Stripe |
Indoor/Outdoor Usage | Indoor, Outdoor |
Weight | 5 lb |
Number of Belts | 1 |
Reflectivity | Non-Reflective |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 4 ft. - Black Rubber Mats (03_101_WAB_4)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- Retracta-Belt Crowd Control