Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Wall Barrier, 10ft Black Belt
Mfr # WM700PC-BK-RE
Zoro # G8284823
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Black
- Includes (6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Fixed Mounting Plate
- Width (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM700PC-BK-RE
- Zoro # G8284823
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Width (In.) | 2 1/2 in |
Height (In.) | 4 3/4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 3/4 in |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Black |
Includes | (6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Fixed Mounting Plate |
Finish | Polished chrome |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. RE, RE-M, SUB-SHOOK |
Color | Polished Chrome |
Includes Mounting Hardware | Included |
Frame Material | Steel |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Finish | Polished Chrome |
Weight | 2 lb |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Black, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Frame Finish Polished Chrome, Indoor/Outdoor Usage Indoor, Outdoor, Includes (6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- LANG TOOLS Foam Mechanics Floor Mat (1167-O)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 20 ft. Black/Yellow Belt (WMX160-BK-BYD-F-S-200)
- Retracta-Belt Wall Mounted Retractable Barriers