Shop All Crowd Control Post & Ropes
Retracta-Belt
Single Belt Receiver Post, 40in.H, Yellow
Mfr # PM412-30YA-RCV
Zoro # G0284761
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- For Use With Mfr. No. HPSC-24 VPSC-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PM412-30YA-RCV
- Zoro # G0284761
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
For Use With | Mfr. No. HPSC-24 VPSC-18 |
Base Finish | Black |
Includes | Extra Heavy Weight |
Post Finish | Yellow |
ADA Compliance | No |
Base Color | Black |
Post Color | Yellow |
Fillable | No |
Base Weight | 30 lb |
Compatible Belt Post Manufacturer Part Number | HPSC-24 VPSC-18 |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Yellow, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Extra Heavy Weight, Minimum Overall Height Not Applicable, Base Color Black, Post Finish Yellow, Base Material Cast Iron, Base Finish Black, Base Weight 30 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Compatible Belt Post Manufacturer Part Number HPSC-24 VPSC-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- PUMA SAFETY SHOES Athletic Shoe, M, 12, Blue, PR (644625-12M)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Blue, PK6 (97406-6)
- Retracta-Belt Crowd Control