Shop All Crowd Control Post & Ropes
Retracta-Belt
Single Belt Receiver Post, 40in.H, Black
Mfr # PM412-30BA-RCV
Zoro # G0284770
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- For Use With Mfr. No. HPSC-24 VPSC-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PM412-30BA-RCV
- Zoro # G0284770
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Minimum Overall Height | 40 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
For Use With | Mfr. No. HPSC-24 VPSC-18 |
Includes | Extra Heavy Weight |
Base Finish | Black |
Post Finish | Black |
ADA Compliance | No |
Post Color | Black |
Base Color | Black |
Fillable | No |
Compatible Belt Post Manufacturer Part Number | HPSC-24 VPSC-18 |
Base Weight | 30 lb |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Extra Heavy Weight, Minimum Overall Height 40 in, Base Color Black, Post Finish Black, Base Material Cast Iron, Base Finish Black, Base Weight 30 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Compatible Belt Post Manufacturer Part Number HPSC-24 VPSC-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, M Sz (KCI2PU-03-M)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- GEORGIA BOOT Size 9 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- Retracta-Belt Crowd Control