Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Yellow/Black
Mfr # WH412SB20-CAU-HC
Zoro # G0285437
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB20-CAU-HC
- Zoro # G0285437
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Color | Black |
Finish | Black |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Frame Color | Black |
Legend Color | Black |
Legend | Caution Do Not Enter |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 20 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- INTERNATIONAL ENVIROGUARD Coverall with Attached Hood, L, White, PK25, L, 25 PK, White, Zipper (8115)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- Retracta-Belt Wall Mounted Retractable Barriers