Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Yellow, 20 ft.
Mfr # WM412YW20-AAO-RE
Zoro # G0285498
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412YW20-AAO-RE
- Zoro # G0285498
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Authorized Access Only, Legend Color White, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Driveway - Active Driveway (A-1218 Driveway - Active Driveway)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-RI-C)
- Retracta-Belt Crowd Control