Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Yellow, 15 ft.
Mfr # WH412YW15-AAO-HC
Zoro # G0285540
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW15-AAO-HC
- Zoro # G0285540
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Red |
Belt Message | AUTHORIZED ACCESS ONLY |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Color | Yellow |
Finish | Yellow |
Number of Belts | 1 |
Frame Color | Yellow |
Legend Color | White |
Includes Mounting Hardware | Included |
Legend | Authorized Access Only |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Yellow, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- PANDUIT Ribbon, Hybrid, For Use With Tdp4*He Ser (RHEH4BL)
- HY-KO Fire Extinguisher Photoluminescent Sign 4" x 18", 10PK (A11500)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Belt Barrier, Caution Do Not Enter (WH412RD15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- MONTOUR LINE Retr Belt Barrier Removabl BK Metal Recssd Wall Mt 11' BK/Ye Belt (F) (WM115-BK-BYD-RC-S-110)
- Retracta-Belt Wall Mounted Retractable Barriers