Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Yellow, 14 ft.
Mfr # WM412YW15-ARC-RE
Zoro # G0285391
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Belt Message ARC Flash Zone Keep Out
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412YW15-ARC-RE
- Zoro # G0285391
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Red |
Belt Message | ARC Flash Zone Keep Out |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Yellow |
Finish | Yellow |
Type | Wall Mount Single Line Belt |
For Use With | Mfr. No. WP412F-YW WP412M-YW SUB-ME SUB-SHOOK RE RE-M 301YA-RCV |
Frame Material | Polycarbonate |
Frame Color | Yellow |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend Color | White |
Legend | ARC Flash Zone - Keep Out |
Weight | 5 lb |
Includes Mounting Hardware | Included |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Yellow, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Plain Rubber Boot, Blue (8908500)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (53CV62)
- PROFILE Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51154)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Belt Barrier, Caution Do Not Enter (WH412RD15-CAU-MM)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- Retracta-Belt Wall Mounted Retractable Barriers