Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Red/White
Mfr # WH412SB15-ARC-HC
Zoro # G0285166
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 14 ft
- Belt Color Red
- Belt Message ARC Flash Zone Keep Out
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB15-ARC-HC
- Zoro # G0285166
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 14 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Red |
Belt Message | ARC Flash Zone Keep Out |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Finish | Black |
Color | Black |
Includes Mounting Hardware | Included |
Frame Color | Black |
Legend | ARC Flash Zone - Keep Out |
Legend Color | White |
Number of Belts | 1 |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 14 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Red (10033653)
- PIP Helmet Bag (280-HP1491BAGB)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- Retracta-Belt Crowd Control