Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Black, Red/White
Mfr # WM412SB15-ARC-RE
Zoro # G0285419
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Belt Message ARC Flash Zone Keep Out
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB15-ARC-RE
- Zoro # G0285419
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Red |
Belt Message | ARC Flash Zone Keep Out |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Black |
For Use With | Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV |
Finish | Black |
Type | Wall Mount Single Line Belt |
Frame Material | Polycarbonate |
Weight | 5 lb |
Legend Color | White |
Indoor/Outdoor Usage | Indoor, Outdoor |
Number of Belts | 1 |
Frame Color | Black |
Legend | ARC Flash Zone - Keep Out |
Includes Mounting Hardware | Included |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- NMC Danger No Trespassing Sign, D81R (D81R)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM LG, PR (MAL)
- 3M Head Harness FF-400-04, PK5 (FF-400-04)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 20ft.L (WH412SB20-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- Retracta-Belt Wall Mounted Retractable Barriers