Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Black, 4inH
Mfr # WM412SB20-RWD-RE
Zoro # G0285507
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Red/White
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB20-RWD-RE
- Zoro # G0285507
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Red/White |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Black |
Type | Wall Mount Single Line Belt |
Finish | Black |
For Use With | Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV |
Number of Belts | 1 |
Weight | 5 lb |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Material | Polycarbonate |
Frame Color | Black |
Includes Mounting Hardware | Included |
Belt Pattern | Diagonal Stripe |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK (S470)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft Black/Yellow Belt (WH412YW15-BYD-HC)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-FF)
- Retracta-Belt Wall Mounted Retractable Barriers