Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, Black, 4-1/2inW
Mfr # WH412SB15-CAU-HC
Zoro # G0285559
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB15-CAU-HC
- Zoro # G0285559
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Color | Black |
Type | Wall Mount Single Line Belt |
Finish | Black |
Includes Mounting Hardware | Included |
Legend Color | Black |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Frame Color | Black |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-L)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-28-0003)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RETRACTA-BELT Warehouse Barrier, 30ft Black/Yellow Belt (WH412YW30-BYD-HC)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Black/Yellow Belt (708417YB)
- Retracta-Belt Crowd Control