Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 50 ft., Black
Mfr # WM5000-AAO-HDRE
Zoro # G0284755
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 50 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Includes Heavy Duty Receiving End and Flat Head Screws
- Mounting Style Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM5000-AAO-HDRE
- Zoro # G0284755
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 50 ft |
Width (In.) | 8 in |
Height (In.) | 8 1/2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 3 1/2 in |
Belt Width | 2 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Screws, Belt Length 50 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Authorized Access Only, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 3 1/2 in, Weight 10 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Heavy Duty Receiving End and Flat Head Screws, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 5/32" (PIC-ERD-4mm)
- MCR SAFETY Garments, Blue PVA Cooling Neck Wrap - 30''L x 4'' W (CGNW03)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 11' Yellow Belt (SM450Y-YW110)
- Retracta-Belt Crowd Control