Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 4in.Hx4-1/2in.W
Mfr # WM412SB20-FY-RE
Zoro # G0285516
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Fluorescent Yellow
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB20-FY-RE
- Zoro # G0285516
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Fluorescent Yellow |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Black |
Finish | Black |
For Use With | Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE-M 301BA-RCV |
Type | Wall Mount Single Line Belt |
Frame Material | Polycarbonate |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Weight | 5 lb |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Color Fluorescent Yellow, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 9ft. R.Auth.Belt (M630D-BK-AUTHRW-90)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- RETRACTA-BELT Wall Barrier, 15ft Red Belt (WM412SB15-RD-RE)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- Retracta-Belt Wall Mounted Retractable Barriers