Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 25 ft., Yellow
Mfr # WM412YW25-YW-RE
Zoro # G0285096
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Yellow
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WM412YW25-YW-RE
- Zoro # G0285096
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Yellow |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Finish | Yellow |
For Use With | Mfr. No. WP412F-YW WP412M-YW SUB-ME SUB-SHOOK RE RE-M 301BA-RCV-HBW |
Color | Yellow |
Type | Wall Mount Single Line Belt |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Weight | 5 lb |
Frame Material | Polycarbonate |
Includes Mounting Hardware | Included |
Frame Color | Yellow |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Color Yellow, Frame Color Yellow, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AR16)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BY)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S27DQ-58-010)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 30ft. Red/White Belt (CM160-RD-RWD-300)
- Retracta-Belt Crowd Control