Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 25 ft., Red
Mfr # WM412SB25-NE-RE
Zoro # G0285139
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Red
- Belt Message NO ENTRY
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB25-NE-RE
- Zoro # G0285139
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Belt Width | 2 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend No Entry, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-Y5-C)
- Retracta-Belt Wall Mounted Retractable Barriers