Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 25 ft., Black
Mfr # WM412SB25-BK-RE
Zoro # G0285157
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Black
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB25-BK-RE
- Zoro # G0285157
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Black |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Black |
For Use With | Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV-HBW |
Type | Wall Mount Single Line Belt |
Finish | Black |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes Mounting Hardware | Included |
Weight | 5 lb |
Frame Material | Polycarbonate |
Frame Color | Black |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Color Black, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U3-2074-NA_14x10)
- IMPACTO Anti-Fatigue Molded Insole, Men 14, PR (MEM14)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 30ft Yellow Belt (WM412SB30-YW-RE)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- Retracta-Belt Crowd Control