Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 20 ft., 4-1/2inW
Mfr # WH412SB20-BYD-HC
Zoro # G0285446
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB20-BYD-HC
- Zoro # G0285446
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Finish | Black |
Color | Black |
Type | Wall Mount Single Line Belt |
Number of Belts | 1 |
Frame Color | Black |
Belt Pattern | Diagonal Stripe |
Includes Mounting Hardware | Included |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 20 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM1-B)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 15 ft. Caution Belt (WMX140-BK-CAUYB-F-S-150)
- Retracta-Belt Crowd Control