Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 15 ft., Yellow
Mfr # WM412YW15-YW-RE
Zoro # G0285595
original price:
$107.80
7% off
new price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
- For Use With Mfr. No. WP412F-YW WP412M-YW SUB-ME SUB-SHOOK RE RE-M 301YA-RCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412YW15-YW-RE
- Zoro # G0285595
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Yellow |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
For Use With | Mfr. No. WP412F-YW WP412M-YW SUB-ME SUB-SHOOK RE RE-M 301YA-RCV |
Color | Yellow |
Type | Wall Mount Single Line Belt |
Finish | Yellow |
Number of Belts | 1 |
Frame Material | Polycarbonate |
Weight | 5 lb |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Yellow |
Includes Mounting Hardware | Included |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Yellow, Frame Color Yellow, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- AZUSA SAFETY Reaper Polycarbonate Safety Outdoor Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (READPER)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 20ft.L (WH412SB20-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- MONTOUR LINE Stanchion Belt Barrier Red Post 11ft. Red/White Belt (MS630-RD-RWD-110)
- Retracta-Belt Crowd Control